Shop All Machine Screws
Zoro Select
M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK
Mfr # M35D965B
Zoro # G9086429
product price: $125.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Dimensional Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M35D965B
- Zoro # G9086429
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 5 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M3-0.5X5 DIN965,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- ZORO SELECT #8-32 x 5/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0031)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Black Oxide Steel, 1000 PK (M616D965B)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Round Machine Screw, Plain Stainless Steel, 50 PK (U51211.025.0125)
- ZORO SELECT #8-32 x 1-1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1PRX9)
- ZORO SELECT #4-40 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0125)
- ZORO SELECT M3-0.50 x 50 mm Phillips Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0050)
- ZORO SELECT M2-0.40 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020160-100P1)
- ZORO SELECT 1/4"-20 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0062)
- Zoro Select Machine Screws