Shop All Machine Screws
Zoro Select
M3-0.50 x 40 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24520.030.0040
Zoro # G9900497
product price: $4.29
/pk 100, $0.04/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
- Standards DIN 84, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24520.030.0040
- Zoro # G9900497
- UPC # 190735980200
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 40 mm |
Head Dia. | 5.5 mm |
Head Height | 2 mm |
Head Width | 5.5 mm |
Minimum Thread Length | 40 mm |
Screw Size | M3 |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Overall Length | 40 mm |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 84, DIN EN ISO 1207 |
Item | Machine Screw |
Thread Pitch | 0.5 mm |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Thread Type | Coarse |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Slotted Cheese Head Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M3, Fastener Length 40 mm, Head Width 5.5 mm, Head Height 2 mm, Tensile Strength 60,900 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length 40 mm, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51231)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Yellow Zinc, 25/64 in Ht, 20 PK (SLFI80751-020P)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22260)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0200)
- ZORO SELECT #8-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0100)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0200)
- ZORO SELECT M4-0.70 x 80 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD040800-025P1)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 5000 PK (0806MPP410)
- ZORO SELECT #10-32 x 7/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK (1107EPP)
- ZORO SELECT #4-40 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0050)
- HILLMAN #8-32 x 3/4 in Machine Screw (90185)
- Zoro Select Machine Screws