Shop All Machine Screws
Zoro Select
M3-0.50 x 4 mm Torx Pan Machine Screw, Black Oxide Steel, 4000 PK
Mfr # MI34MTPB
Zoro # G9730149
product price: $88.39
/pk 4000, $0.02/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI34MTPB
- Zoro # G9730149
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 4 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
Machine Screws,M3-0.5x4 ISO 704,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm L, 25 PK (M51000.100.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0100)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0470320132)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK (MI520MTPB)
- ZORO SELECT M6-1.00 x 16 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK (MI616MTPB)
- ZORO SELECT M3-0.50 x 12 mm Torx Pan Machine Screw, Black Oxide Steel, 3000 PK (MI312MTPB)
- ZORO SELECT M5-0.80 x 45 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.050.0045)
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0200)
- ZORO SELECT M2.5-0.45 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0025)
- ZORO SELECT #6-32 x 7/32 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC3)
- Zoro Select Machine Screws