Shop All Machine Screws
Zoro Select
M3-0.50 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPFD030040-100P1
Zoro # G3416411
product price: $3.49
/pk 100, $0.03/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPFD030040-100P1
- Zoro # G3416411
- UPC # 00194484308841
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 4 mm |
Drive Size | #1 |
Head Dia. | 5.6 mm |
Head Height | 1.65 mm |
Screw Size | M3 |
Dimensional Standards | DIN 965A, DIN EN ISO 7046 |
Head Width | 5.6 mm |
Overall Length | 4 mm |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M3, Fastener Length 4 mm, Head Width 5.6 mm, Head Height 1.65 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 965A, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16x2L, PK100 (215538G)
- FOREVERBOLT Not Graded, 7/8"-9 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3 in L (FBHEXB7893)
- ZORO SELECT Cotter Pin, 0.234 in Pin Dia, Zinc Plated Finish, 300 PK (24364PH)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-3/4in, Pln, PK25 (U39100.025.0175)
- ZORO SELECT M4-0.70 x 80 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD040800-025P1)
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0016)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0010)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0010)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (021032A050)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-238)
- ZORO SELECT #12-24 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 4000 PK (1210MWS)
- Zoro Select Machine Screws