Shop All Machine Screws
Zoro Select
M3-0.50 x 32.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ030350-025P1
Zoro # G3254377
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJ030350-025P1
- Zoro # G3254377
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 32.85 mm |
Drive Size | #2 |
Head Dia. | 5.5 mm |
Head Height | 2 mm |
Screw Size | M3 |
Head Width | 5.5 mm |
Dimensional Standards | JIS B 1111 |
Overall Length | 37 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M3, Fastener Length 35 mm, Head Width 5.5 mm, Head Height 2 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.019.0037)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.100.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3" L, PK100 (U39350.009.0300)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 5 PK (67434)
- ZORO SELECT M4-0.70 x 47.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040500-025P1)
- ZORO SELECT M4-0.70 x 9.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040120-025P1)
- ZORO SELECT M5-0.80 x 8.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050120-025P1)
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0150)
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0037)
- ZORO SELECT #10-24 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0062)
- MIDWEST FASTENER #10-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68284)
- Zoro Select Machine Screws