Shop All Machine Screws
Zoro Select
M3-0.50 x 30 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK
Mfr # M330D7985AB
Zoro # G8541314
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 30 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M330D7985AB
- Zoro # G8541314
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 30 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M3-0.5X30 DIN798,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Plain 65 mm Length (UST176285)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- L.H. DOTTIE Double Lag Shield, 3/8" Dia, 2-1/16" L, Alloy Steel 50 PK (DEA38)
- X1 TOOLS External-E Retaining Ring, Steel 5/8 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0625x300)
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (MS51958-64)
- ZORO SELECT M2.5-0.45 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.025.0008)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK (0812MPPB)
- ZORO SELECT M2-0.40 x 5 mm Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (M51110.020.0005)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0050)
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Plain Steel, 5000 PK (0806MCT188)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61475)
- Zoro Select Machine Screws