Shop All Machine Screws
Zoro Select
M3-0.50 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK
Mfr # M330MPF188
Zoro # G2585403
product price: $85.69
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Stainless Steel
- Finish Plain
- Dimensional Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M330MPF188
- Zoro # G2585403
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 30 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,M3-0.5x30 DIN965,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 7/16"-20, Plain 18-8 Stainless Steel (3534-7/16K)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG350250025012)
- ZORO SELECT Carriage Bolt, 7/16-14, 1 in., PK50 (U08305.043.0100)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1500 PK (M2.510MPF188)
- ZORO SELECT #12-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK (1232MPF)
- ZORO SELECT M6-1.00 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0025)
- ZORO SELECT #10-32 x 3/4 in Hex Hex Machine Screw, Plain Steel, 2000 PK (1112MW188)
- ZORO SELECT #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0200)
- ZORO SELECT M2.5-0.45 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0010)
- ZORO SELECT M3-0.50 x 5 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (MJ35MPT)
- Zoro Select Machine Screws