Shop All Machine Screws
Zoro Select
M3-0.50 x 27.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ030300-025P1
Zoro # G2735555
product price: $5.45
/pk 25, $0.22/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJ030300-025P1
- Zoro # G2735555
- Country of Origin Japan
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 27.85 mm |
Drive Size | #2 |
Head Dia. | 5.5 mm |
Head Height | 2 mm |
Screw Size | M3 |
Head Width | 5.5 mm |
Dimensional Standards | JIS B 1111 |
Overall Length | 32 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M3, Fastener Length 30 mm, Head Width 5.5 mm, Head Height 2 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #9, 2-1/2 in, Nickel Steel (SCWS925U15)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 1500 PK (B38157.037.0001)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG350250025036)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05227)
- ZORO SELECT M4-0.70 x 32.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040350-025P1)
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- ZORO SELECT M3-0.50 x 17 17/20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030200-025P1)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Plain Stainless Steel, 5 PK (SCR150P10F08)
- ZORO SELECT #4-40 x 1/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK (0402MPUB)
- ZORO SELECT #2-56 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (0206MPF)
- ZORO SELECT M6-1.00 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.060.0060)
- Zoro Select Machine Screws