Shop All Machine Screws
Zoro Select
M3-0.50 x 25 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51300.030.0025
Zoro # G9903811
original price:
$4.85
9% off
new price: $4.39
/pk 100, $0.04/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
- Standards DIN 965H, DIN EN ISO 7046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51300.030.0025
- Zoro # G9903811
- UPC # 190735982563
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 25 mm |
Drive Size | #1 |
Head Dia. | 5.6 mm |
Head Height | 1.65 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Screw Size | M3 |
Maximum Head Height | 1.65 mm |
Maximum Head Width | 5.5 mm |
Head Width | 5.5 mm |
Minimum Head Height | 1.65 mm |
Overall Length | 25 mm |
Fastener Length | 25 mm |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 25 mm, Head Width 5.5 mm, Head Height 1.65 mm, Drive Size #1, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 5.5 mm, Maximum Head Height 1.65 mm, Minimum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 1-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA17EABN)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01062.037.0275)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04160.160.0080)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- ZORO SELECT M3-0.50 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0020)
- ZORO SELECT M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0050)
- ZORO SELECT M4-0.70 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0045)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0075)
- ZORO SELECT 3/8"-16 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK (3712MH)
- ZORO SELECT #4-40 x 1/2 in Phillips Fillister Machine Screw, Black Oxide Steel, 10000 PK (0408MPLB)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0075)
- Zoro Select Machine Screws