Shop All Machine Screws
Zoro Select
M3-0.50 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24640.030.0016
Zoro # G3281293
product price: $1.59
/pk 100, $0.02/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
- Standards DIN 85A, DIN EN ISO 1580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24640.030.0016
- Zoro # G3281293
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 16 mm |
Head Dia. | 6 mm |
Head Height | 1.8 mm |
Dimensional Standards | DIN 85, DIN EN ISO 1580 |
Screw Size | M3 |
Head Width | 5.6 mm |
Overall Length | 16 mm |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 85A, DIN EN ISO 1580 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Fit | 6g |
Thread Pitch | 0.5 mm |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M3, Fastener Length 16 mm, Head Width 5.6 mm, Head Height 1.8 mm, Tensile Strength 60,900 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (405SS440)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (3509)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in Length, 10 PK (33922)
- ZORO SELECT M4-0.70 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0006)
- ZORO SELECT M2.6-0.45 x 5 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026050-100P1)
- ZORO SELECT M2.6-0.45 x 4 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026040-100P1)
- ZORO SELECT M5-0.80 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI56MTP188)
- ZORO SELECT 3/8"-16 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (3748MPP)
- ZORO SELECT M8-1.25 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0016)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1416MPP)
- Zoro Select Machine Screws