Shop All Machine Screws
Zoro Select
M3-0.50 x 12 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # MI312MTP188
Zoro # G9730009
product price: $50.99
/pk 1000, $0.05/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI312MTP188
- Zoro # G9730009
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 12 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
M3-0.5X12 ISO7045 Metric 6 Lobe Pan Head Machine Screw Full Thread 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Zinc Plated, 13 mm Ht, 20 PK (HNF4801600-020P2)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.025.0150)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235924)
- MIDWEST FASTENER 5/8"-11 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70825)
- ZORO SELECT M5-0.80 x 16 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI516MTP188)
- ZORO SELECT M2-0.40 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0012)
- ZORO SELECT #10-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0062)
- ZORO SELECT M4-0.70 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD040600-025P1)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0200)
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0062)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07161)
- Zoro Select Machine Screws