Shop All Machine Screws
Zoro Select
M3-0.50 x 12 mm Torx Pan Machine Screw, Black Oxide Steel, 3000 PK
Mfr # MI312MTPB
Zoro # G9720139
product price: $132.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI312MTPB
- Zoro # G9720139
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 12 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
M3-0.5X12 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thread Black ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200WA00)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0150)
- MOTORMITE RIVET GUNS-BLIND-3/32 IN-3/16 IN (47999)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34121.015.0058)
- ZORO SELECT M6-1.00 x 16 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK (MI616MTPB)
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK (MI520MTPB)
- ZORO SELECT M3-0.50 x 4 mm Torx Pan Machine Screw, Black Oxide Steel, 4000 PK (MI34MTPB)
- ZORO SELECT #10-32 x 2 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZY47)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK (M610D7985A)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0100)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0050)
- Zoro Select Machine Screws