Shop All Machine Screws
Zoro Select
M3-0.50 x 12 mm Slotted Flat Machine Screw, Plain Brass, 50 PK
Mfr # M48170.030.0012
Zoro # G9980232
product price: $6.85
/pk 50, $0.14/ea
$6.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material Brass
- Finish Plain
- Tensile Strength 53,663 psi
- Standards DIN 963, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M48170.030.0012
- Zoro # G9980232
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 12 mm |
Head Dia. | 5.6 mm |
Head Height | 1.65 mm |
Head Width | 5.5 mm |
Screw Size | M3 |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 53,663 psi |
Standards | DIN 963, DIN EN ISO 2009 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Fit | 6g |
Thread Pitch | 0.5 mm |
Thread Type | Coarse |
Material Type | Brass |
Finish Type | Plain |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size M3, Fastener Length 12 mm, Head Width 5.5 mm, Head Height 1.65 mm, Tensile Strength 53,663 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 5/16 in Ht, 25 PK (4CAN7)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07190)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01300.100.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010832B075)
- ZORO SELECT 1/4"-20 x 2 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0275)
- ZORO SELECT 3/8"-16 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.037.0100)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (116213-PG)
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0037)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Wax Steel, 5000 PK (0608RPP188)
- NEWPORT FASTENERS 1/4"-20 x 2-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 500 PK (803932)
- Zoro Select Machine Screws