Shop All Machine Screws
Zoro Select
M3-0.50 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK
Mfr # M55300.030.0012
Zoro # G9980047
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55300.030.0012
- Zoro # G9980047
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 12 mm |
Drive Size | #1 |
Head Dia. | 5.6 mm |
Head Height | 1.65 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Head Width | 5.5 mm |
Screw Size | M3 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Plain |
Tensile Strength | 101,526 psi |
Standards | DIN 965, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Type | Coarse |
Thread Fit | 6g |
Thread Pitch | 0.5 mm |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Flat, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 12 mm, Head Width 5.5 mm, Head Height 1.65 mm, Drive Size #1, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 100 PK (17634)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.037.7200)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5 mm W, 5 mm H (WWG310505305)
- ZORO SELECT M3-0.50 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0016)
- ZORO SELECT M4-0.70 x 8 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0008)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0005)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Plain Stainless Steel, 5 PK (SCR150P10F08)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0037)
- ZORO SELECT M3-0.50 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.030.0016)
- ZORO SELECT #4-40 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0100)
- Zoro Select Machine Screws