Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK
Mfr # SC22030080-100P1-14
Zoro # G2601365
original price:
$7.39
9% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 8 mm
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SC22030080-100P1-14
- Zoro # G2601365
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 8 mm |
Drive Size | 2-1/2 mm |
Head Height | 3 mm |
Vented Hole Size | Not Vented |
Thread Length | 8 mm |
Min. Thread Length | 8 mm |
Minimum Thread Length | 8 mm |
Head Diameter | 5.5 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M3-0.50 |
Head Dia. | 5.5 mm |
Length | 8 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M3-0.5, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (N01200.043.0150)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotter Pins 4PK (930325)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish (Z9250SS)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51030.050.0040)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.031.0037)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.030.0012)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (SCIA1250300-001P)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (430350-PG)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length, 5 PK (SCX212065-005P1)
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2490080032)
- Zoro Select Socket Head Cap Screws