Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK
Mfr # M51060.030.0008
Zoro # G9464497
CAD Available
original price:
$1.85
5% off
new price: $1.75
/pk 50, $0.04/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 8 mm
- Screw Head Type Flat
- Drive Size 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.030.0008
- Zoro # G9464497
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 8 mm |
Drive Size | 2 mm |
Vented Hole Size | Not Vented |
Head Height | 1.86 mm |
Thread Length | 8 mm |
Min. Thread Length | 8 mm |
Minimum Thread Length | 8 mm |
Head Diameter | 6.72 mm |
Dimensional Standards | DIN 7991 |
Head Dia. | 6.72 mm |
Length | 8 mm |
Dia./Thread Size | M3-0.50 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/8 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53478)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141560)
- DEWALT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 50 PK (7324SD4-PWR)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 100 PK (FHS1XX0308-100P1)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.013.0037)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M55050.080.0100)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 5 PK (U55050.075.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M10C40KCS)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.012.0062)
- NEWPORT FASTENERS #3-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/8 in Length, 100 PK (105536-100)
- Zoro Select Socket Head Cap Screws