Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK
Mfr # M55050.030.0050
Zoro # G9905625
product price: $14.45
/pk 50, $0.29/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 50 mm
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.030.0050
- Zoro # G9905625
- UPC # 190735983584
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 50 mm |
Drive Size | 2-1/2 mm |
Thread Length | 50 mm |
Head Height | 3 mm |
Head Dia. | 5.5 mm |
Dia./Thread Size | M3-0.50 |
Vented Hole Size | Not Vented |
Length | 50 mm |
Min. Thread Length | 50 mm |
Head Diameter | 5.5 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 912 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0050)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK (KG-287ST OIL)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (U55070.037.2400)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (SCX203050-025P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK (U55050.031.0250)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK (BHS7X03010-100P1)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 20 PK (3425280075)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.013.0062)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (U07000.125.0450)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55060.050.0030)
- Zoro Select Socket Head Cap Screws