Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK
Mfr # SCXX203005-050P1
Zoro # G3108847
original price:
$9.18
14% off
new price: $7.89
/pk 50, $0.16/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 5 mm
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCXX203005-050P1
- Zoro # G3108847
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 5 mm |
Drive Size | 2-1/2 mm |
Thread Length | 5 mm |
Vented Hole Size | Not Vented |
Head Height | 3 mm |
Min. Thread Length | 5 mm |
Minimum Thread Length | 5 mm |
Head Diameter | 5.5 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M3-0.50 |
Length | 5 mm |
Head Dia. | 5.5 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 5 mm, Fastener Length 5 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72096)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (1412CSFL)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (72793)
- ZORO SELECT Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel (WWG752222305)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.030.0016)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (430539-PG)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.013.0043)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 25 PK (FHS100208-025P1)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.019.0025)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.019.0075)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK (UST235927)
- Zoro Select Socket Head Cap Screws