Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK
Mfr # M51060.030.0020
Zoro # G9464506
product price: $3.35
/pk 50, $0.07/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 20 mm
- Screw Head Type Flat
- Drive Size 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.030.0020
- Zoro # G9464506
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 20 mm |
Drive Size | 2 mm |
Head Height | 1.86 mm |
Vented Hole Size | Not Vented |
Thread Length | 20 mm |
Min. Thread Length | 20 mm |
Minimum Thread Length | 20 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 6.72 mm |
Head Dia. | 6.72 mm |
Length | 20 mm |
Dia./Thread Size | M3-0.50 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SD42BS2038)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 16 mm Shaft Dia, 100 PK (DSH-16ST PA)
- ZORO SELECT #6-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.013.0200)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 1300 PK (09164)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.050.0400)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (M51060.120.0025)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M07000.160.0055)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 5 PK (M07160.240.0090)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07040.025.0350)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel (ZFT28614C16)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- Zoro Select Socket Head Cap Screws