Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK
Mfr # M51030.030.0016
Zoro # G1723099
product price: $3.89
/pk 50, $0.08/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Head Type Button
- Drive Size 2 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51030.030.0016
- Zoro # G1723099
- UPC # 190735984390
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 16 mm |
Drive Size | 2 mm |
Head Height | 1.65 mm |
Thread Length | 12 mm |
Min. Thread Length | 12 mm |
Dimensional Standards | ISO 7380 |
Head Diameter | 5.7 mm |
Minimum Thread Length | 12 mm |
Length | 16 mm |
Dia./Thread Size | M3-0.50 |
Head Dia. | 5.7 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 12 mm, Fastener Length 16 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK (M04114.060.0040)
- TOOLPRO 18 in White Aluminum Pull Rivets 500PK (TP05095)
- ZORO SELECT M5-0.80 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0012)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.030.0025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 25 PK (M51028.080.0010)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07410.019.0200)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.019.0137)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.025.0050)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07410.125.0700)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.050.0008)
- Zoro Select Socket Head Cap Screws