Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK
Mfr # M51060.030.0010
Zoro # G9009113
product price: $1.99
/pk 50, $0.04/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 10 mm
- Screw Head Type Flat
- Drive Size 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.030.0010
- Zoro # G9009113
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 10 mm |
Drive Size | 2 mm |
Thread Length | 10 mm |
Head Height | 1.86 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 10 mm |
Head Diameter | 6.72 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 10 mm |
Head Dia. | 6.72 mm |
Length | 10 mm |
Dia./Thread Size | M3-0.50 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- MORTON Thumb Screw, M10 Thread Size, 303 Stainless Steel, 8mm Head Ht (363610030SS)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (U04360.037.0100)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.062.0500)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK (FHS1XX0310-100P1)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.019.0125)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07230.019.0125)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.060.0055)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (BHS7X04040-025P1)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (3132CSP)
- Zoro Select Socket Head Cap Screws