Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 50 PK
Mfr # BHS7003005-050P1
Zoro # G3418037
original price:
$3.39
5% off
new price: $3.19
/pk 50, $0.06/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Button Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Head Type Button
- Drive Size 2 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BHS7003005-050P1
- Zoro # G3418037
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 5 mm |
Drive Size | 2 mm |
Head Height | 1.7 mm |
Thread Length | 5 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 5 mm |
Head Diameter | 5.7 mm |
Minimum Thread Length | 5 mm |
Dimensional Standards | ISO 7380 |
Dia./Thread Size | M3-0.50 |
Length | 5 mm |
Head Dia. | 5.7 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 5 mm, Fastener Length 5 mm, Head Height 1.7 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 Zinc Plated Steel Fine Thread Castle Hex Nuts 8PK (60904)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U39350.009.0200)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", Low CSZ, Clear (CLPZ-0375-6125/B)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07150.080.0100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.100.0016)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 25 PK (U51050.031.0325)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK (U51566.007.0012)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51130.019.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.050.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 75 mm Length, 100 PK (M07160.080.0075)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.080.0020)
- Zoro Select Socket Head Cap Screws