Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK
Mfr # M07000.030.0020
Zoro # G9464585
original price:
$7.28
4% off
new price: $6.95
/pk 100, $0.07/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.030.0020
- Zoro # G9464585
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 20 mm |
Drive Size | 2-1/2 mm |
Head Height | 3 mm |
Thread Length | 20 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 20 mm |
Minimum Thread Length | 20 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 5.5 mm |
Dia./Thread Size | M3-0.50 |
Length | 20 mm |
Head Dia. | 5.5 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- VEGA NutSetter, 1/4"-20 Thread to 1-3/4", S2 Modified Steel, Gunmetal Grey Finish (145HB416)
- MIDWEST FASTENER Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 6 PK (60086)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Galvanized (EN-5-HDG)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.030.0008)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.030.0006)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.030.0018)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M16C50KCS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 25 PK (U07151.037.0150)
- KIPP M8 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length (K1160.408X16)
- Zoro Select Socket Head Cap Screws