Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK
Mfr # M07000.030.0016
Zoro # G2540221
product price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.030.0016
- Zoro # G2540221
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 16 mm |
Drive Size | 2-1/2 mm |
Thread Length | 16 mm |
Vented Hole Size | Not Vented |
Head Height | 3 mm |
Min. Thread Length | 16 mm |
Head Diameter | 5.5 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 16 mm |
Dia./Thread Size | M3-0.50 |
Head Dia. | 5.5 mm |
Length | 16 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Stainless Steel Body, 1000 PK (SSD42SSBS)
- VAST Spring Nut, M10-1.50, 25 PK (V210 M10-25)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNI20500-050P)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933142)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.030.0010)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.030.0012)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.030.0006)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.062.0600)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.050.0055)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.075.0600)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51060.080.0025)
- Zoro Select Socket Head Cap Screws