Shop All Spring Pins
Zoro Select
M2X14 METRIC PIN SPRING SLOTTED PLAIN
Mfr # MI0214PS
Zoro # G2471364
product price: $607.99
/pk 20000, $0.03/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Thermal Black
- Outside Dia. M2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI0214PS
- Zoro # G2471364
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | M2 |
Fastener Length | 14 mm |
Size | M2X14 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Thermal Black |
Standards | ISO 8752 |
Type | Spring |
Finish | Thermal Black |
Item | Spring Pins,M2X14 METRIC PIN S,PK20000 |
Description
Spring Pins,M2X14 METRIC PIN S,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-206R)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x4 3/4 L (U39665.075.0400)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 50 PK (62803)
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0026)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Pln, PK100 (U39100.012.0075)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- ZORO SELECT 1/8X1/2 PIN SPRING SLOTTED PLAIN (12508PS)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51430.040.0018)
- ZORO SELECT Spring Pin, Coiled, 1/4inx3in, 5500lb, PK10 (U51430.025.0300)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0024)
- Zoro Select Spring Pins