Shop All Machine Screws
Zoro Select
M2.5-0.45 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK
Mfr # M55340.025.0008
Zoro # G2811420
original price:
$4.02
5% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55340.025.0008
- Zoro # G2811420
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 8 mm |
Drive Size | #1 |
Head Height | 2 mm |
Head Dia. | 5 mm |
Screw Size | M2.5 |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Head Width | 5 mm |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Plain |
Tensile Strength | 101,526 psi |
Standards | DIN 7985, DIN EN ISO 7045 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Pitch | 0.45 mm |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Cheese, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2.5, Fastener Length 8 mm, Head Width 5 mm, Head Height 2 mm, Drive Size #1, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 25 PK (06819)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 185 PK (09605)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 20 PK (06830)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Phillips Drive, 500 PK (U31305.013.0162)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.025.0006)
- ZORO SELECT M4-0.70 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0008)
- ZORO SELECT M3-0.50 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0008)
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030060-025P1)
- ZORO SELECT M6-1.00 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0020)
- ZORO SELECT M2-0.40 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0025)
- ZORO SELECT M5-0.80 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51340.050.0060)
- Zoro Select Machine Screws