Shop All Machine Screws
Zoro Select
M2.5-0.45 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK
Mfr # MI2.56MTP188
Zoro # G2582183
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MI2.56MTP188
- Zoro # G2582183
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 6 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,M2.5-0.45x6 ISO7,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (67863)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03876)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5D)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0050)
- ZORO SELECT M5-0.80 x 35 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI535MTP188)
- ZORO SELECT M5-0.80 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI56MTP188)
- ZORO SELECT M6-1.00 x 30 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (MI630MTP188)
- ZORO SELECT #4-40 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0125)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE71)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0250)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 5/8in Zinc Plated Steel 100PK (9003533)
- Zoro Select Machine Screws