Shop All Machine Screws
Zoro Select
M2.5-0.45 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51300.025.0006
Zoro # G9903750
product price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
- Standards DIN 965H, DIN EN ISO 7046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51300.025.0006
- Zoro # G9903750
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 6 mm |
Drive Size | #1 |
Head Height | 1.5 mm |
Head Dia. | 4.7 mm |
Head Width | 4.7 mm |
Screw Size | M2.5 |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | DIN 965H, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Pitch | 0.45 mm |
Thread Fit | 6g |
Thread Type | Coarse |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2.5, Fastener Length 6 mm, Head Width 4.7 mm, Head Height 1.5 mm, Drive Size #1, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNFI20500-050P)
- ZORO SELECT 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0100)
- ZORO SELECT #5-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.012.0050)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (U08210.037.0075)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0010)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.080.0035)
- ZORO SELECT M3-0.50 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0035)
- ZORO SELECT #12-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0100)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0250)
- ZORO SELECT 1/4"-20 x 2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0200)
- ZORO SELECT M6-1.00 x 30.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060350-025P1)
- Zoro Select Machine Screws