Shop All Machine Screws
Zoro Select
M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1500 PK
Mfr # M2.516MPF188
Zoro # G9720927
product price: $33.45
/pk 1500, $0.02/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M2.516MPF188
- Zoro # G9720927
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M2.5-0.45x16 DIN,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0403-100)
- RED HEAD Trubolt Wedge Anchor, 1" Dia., 6" L, 18-8 Stainless Steel Plain, 5 PK (WW-10060)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 90 PK (B70411.050.0450)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (M24MPF188)
- ZORO SELECT M3-0.50 x 4 mm Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (M34MPF188)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 5000 PK (0604MPP316)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R025)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0008)
- ZORO SELECT #8-32 x 3/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0037)
- ZORO SELECT 5/16"-18 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 1250 PK (3116MSP)
- Zoro Select Machine Screws