Shop All Machine Screws
Zoro Select
M2.5-0.45 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51340.025.0016
Zoro # G9904356
original price:
$4.17
23% off
new price: $3.19
/pk 100, $0.03/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size 2.70 mm
- Material 18-8 Stainless Steel
- Finish Plain
- Standards DIN 7985H, DIN EN ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51340.025.0016
- Zoro # G9904356
- UPC # 190735983348
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 16 mm |
Drive Size | 2.70 mm |
Head Height | 2 mm |
Head Dia. | 5.0 mm |
Head Width | 5 mm |
Maximum Head Width | 5 mm |
Minimum Head Height | 2 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Maximum Head Height | 2 mm |
Screw Size | M2.5 |
Overall Length | 16 mm |
Fastener Length | 16 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2.5, Fastener Length 16 mm, Head Width 5 mm, Head Height 2 mm, Drive Size 2.70 mm, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2 mm, Minimum Head Height 2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16250)
- TITAN FASTENERS 160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue (TFP12CGPFT160)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S8D-FH)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72306)
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0050)
- ZORO SELECT M3-0.50 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0040)
- ZORO SELECT M5-0.80 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.050.0010)
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK (MI520MTPB)
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0006)
- ZORO SELECT #1-72 x 3/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (01F06MSPN)
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- Zoro Select Machine Screws