Shop All Machine Screws
Zoro Select
M2.5-0.45 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # M2.512D7985A
Zoro # G9083455
product price: $59.19
/pk 3000, $0.02/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M2.5-0.45
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M2.512D7985A
- Zoro # G9083455
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 12 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M2.5-0.45X12 DIN,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 1000 PK (M78014)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01258.031.0100)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91460)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 40 mm Length, 100 PK (M07080.050.0040)
- ZORO SELECT #4-40 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0062)
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (MS51958-64)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (MS51957-82B)
- ZORO SELECT #6-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010632B050)
- ZORO SELECT #6-32 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0200)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0037)
- ZORO SELECT #4-40 x 19/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A037)
- Zoro Select Machine Screws