Shop All Machine Screws
Zoro Select
M2.5-0.45 x 10 mm Phillips Pan Machine Screw, Zinc Yellow Steel, 4000 PK
Mfr # 370697
Zoro # G4681230
product price: $157.99
/pk 4000, $0.04/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M2.5-0.45
- Fastener Length 10 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370697
- Zoro # G4681230
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 10 mm |
Dimensional Standards | JIS B 1188 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Machine Screw |
Description
M2.5X10W6.5 JIS B1188 Phil Pan Split Washer Flat Washer Sems M/S Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 500 PK (M44700)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK (U01200.050.0750)
- ZORO SELECT Binding Barrel, #8-32, 2 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA66)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 18 mm W, 18 mm H (WWG311818305)
- ZORO SELECT M8-1.25 x 20 mm Torx Flat Machine Screw, Plain Steel, 250 PK (M820MTF188)
- ZORO SELECT M4-0.70 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0020)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK (0606SNPP188)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0200)
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (M24MPF188)
- ZORO SELECT #8-32 x 5/16 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (0805MCT)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9131452)
- Zoro Select Machine Screws