Shop All Socket Head Cap Screws
Zoro Select
M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK
Mfr # M07000.025.0014
Zoro # G2105236
product price: $7.49
/pk 100, $0.07/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 2 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.025.0014
- Zoro # G2105236
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M2.5-0.45 |
Screw Length | 14 mm |
Drive Size | 2 mm |
Thread Length | 14 mm |
Head Height | 2.5 mm |
Min. Thread Length | 14 mm |
Head Diameter | 4.5 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 14 mm |
Length | 14 mm |
Dia./Thread Size | M2.5-0.45 |
Head Dia. | 4.5 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M2.5-0.45, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 2.5 mm, Head Diameter 4.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin Bow Tie, .12" x 2-3/4", CSZ (BTC-120-0437)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50550)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01200.031.0150)
- AP PRODUCTS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive (012-DP100 8 X 3/4)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07000.025.0005)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.025.0006)
- ZORO SELECT M2-0.45 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.025.0020)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.012.0150)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.030.0012)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length (U07000.100.0750)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 5/16in-18 X 1in Black Ox Coat Steel 25PK (9174189)
- Zoro Select Socket Head Cap Screws