Shop All Socket Head Cap Screws
Zoro Select
M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK
Mfr # BHS7002512-010P1
Zoro # G2957114
product price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M2.5-0.45
- Screw Head Type Button
- Drive Size 1-1/2 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BHS7002512-010P1
- Zoro # G2957114
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M2.5-0.45 |
Screw Length | 12 mm |
Drive Size | 1-1/2 mm |
Thread Length | 12 mm |
Head Height | 1.5 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 12 mm |
Dimensional Standards | ISO 7380 |
Head Diameter | 4.5 mm |
Minimum Thread Length | 12 mm |
Dia./Thread Size | M2.5-0.45 |
Length | 12 mm |
Head Dia. | 4.5 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M2.5-0.45, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 1.5 mm, Head Diameter 4.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/8", Stainless Steel, 316, Hex Socket Drive , 100PK (921788-100)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56228)
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1518)
- ZORO SELECT Eye Bolt M14-2.00, 30 mm ID, Steel, Black Oxide, 10 PK (M16100.140.0001)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 3 mm Length, 10 PK (BHS7002503-010P1)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 10 PK (BHS7002506-010P1)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.013.0031)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK (PKM6100-25SHC-01)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 6 mm Length, 100 PK (M07080.040.0006)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.025.0062)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.060.0040)
- Zoro Select Socket Head Cap Screws