Shop All Socket Head Cap Screws
Zoro Select
M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 5 PK
Mfr # M07160.240.0090
Zoro # G0303661
product price: $23.19
/pk 5, $4.64/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M24-3.00
- Screw Head Type Cylindrical
- Drive Size 19 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.240.0090
- Zoro # G0303661
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Screw Length | 90 mm |
Drive Size | 19 mm |
Thread Length | 85 mm |
Head Height | 24 mm |
Min. Thread Length | 85 mm |
Head Diameter | 36 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 60 mm |
Dia./Thread Size | M24-3.00 |
Length | 90 mm |
Head Dia. | 36 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M24-3, Minimum Thread Length 60 mm, Fastener Length 90 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREX POWER TOOLS Collated Brad Nail, 3/4 in L, 16 ga, Galvanized, Brad Head, 2500 PK (GBN16-20 (T20))
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Truss Head Square Drive, 20 PK (30818)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Plain, 12 PK (5LNX1)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 5 PK (M07160.240.0120)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 25 PK (U51050.025.0325)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.040.0030)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07150.031.0125)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK (M07141.060.0060)
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.007.0075)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.019.0087)
- Zoro Select Socket Head Cap Screws