Shop All Socket Head Cap Screws
Zoro Select
M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 140 mm Length, 5 PK
Mfr # M07160.240.0140
Zoro # G0303628
product price: $34.29
/pk 5, $6.86/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M24-3.00
- Screw Head Type Cylindrical
- Drive Size 19 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.240.0140
- Zoro # G0303628
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Screw Length | 140 mm |
Drive Size | 19 mm |
Thread Length | 85 mm |
Head Height | 24 mm |
Min. Thread Length | 85 mm |
Minimum Thread Length | 85 mm |
Head Diameter | 36 mm |
Dimensional Standards | DIN 912 |
Length | 140 mm |
Dia./Thread Size | M24-3.00 |
Head Dia. | 36 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M24-3, Minimum Thread Length 85 mm, Fastener Length 140 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04160.050.0550)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.040.0020)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07410.075.0150)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 5 PK (U12300.150.0001)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK (M07000.300.0130)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK (M55050.160.0035)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 85 mm Length, 50 PK (M07160.100.0085)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22080200-14-100P1)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 5 PK (3462511075)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 50 PK (U55050.025.0200)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (SCIA0-60025USA-100BX)
- Zoro Select Socket Head Cap Screws