Shop All Socket Head Cap Screws
Zoro Select
M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 5 PK
Mfr # M07160.240.0120
Zoro # G0303637
product price: $30.95
/pk 5, $6.19/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M24-3.00
- Screw Head Type Cylindrical
- Drive Size 19 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.240.0120
- Zoro # G0303637
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Screw Length | 120 mm |
Drive Size | 19 mm |
Head Height | 24 mm |
Thread Length | 85 mm |
Min. Thread Length | 85 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 36 mm |
Minimum Thread Length | 85 mm |
Length | 120 mm |
Head Dia. | 36 mm |
Dia./Thread Size | M24-3.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M24-3, Minimum Thread Length 85 mm, Fastener Length 120 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07230.019.0200)
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in Length (A0480400200)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U08441.062.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (HU-0375USSHZYBAGGR)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 5 PK (M07160.240.0090)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51040.050.0012)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.030.0012)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07151.050.0150)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.080.0080)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 13 in Length (U07000.075.1300)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0-80075-100P)
- Zoro Select Socket Head Cap Screws