Shop All Socket Head Cap Screws
Zoro Select
M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK
Mfr # M24080CSP
Zoro # G8537324
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M24-3.00
- Material Stainless Steel
- Finish Plain
- Standards ISO 4762, ASTM A574M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M24080CSP
- Zoro # G8537324
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Screw Length | 80 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 4762, ASTM A574M |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Fastener Thread Type | Metric |
Class | Socket Head Cap Screw |
Description
M24-3X80 Metric Socket Head Cap Screw Class 12.9 ISO 4762 Black Ox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05010)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3 1/2 mm Ht, 2400 PK (B12300.025.0001)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0150)
- ZORO SELECT Thin Hex Nut, M20-1.00, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0100)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 5 PK (M24120CSP)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.008.0031)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07150.080.0080)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in Length, 25 PK (U55050.031.0225)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (102533G)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07151.025.0050)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (71388)
- Zoro Select Socket Head Cap Screws