Shop All Socket Head Cap Screws
Zoro Select
M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK
Mfr # M07000.240.0070
Zoro # G3318248
product price: $18.45
/pk 10, $1.85/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 19 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.240.0070
- Zoro # G3318248
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Screw Length | 70 mm |
Drive Size | 19 mm |
Thread Length | 60 mm |
Vented Hole Size | Not Vented |
Head Height | 24 mm |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Head Diameter | 36 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 36 mm |
Dia./Thread Size | M24-3.00 |
Length | 70 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24-3, Minimum Thread Length 60 mm, Fastener Length 70 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2379)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Stainless Steel (453-6)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-62-PM)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.7200)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK (M07000.240.0130)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.240.0100)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.240.0260)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51060.019.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.050.0012)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07040.019.0150)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.016.0062)
- Zoro Select Socket Head Cap Screws