Shop All Socket Head Cap Screws
Zoro Select
M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK
Mfr # M07400.240.0100
Zoro # G0303180
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Flat Head
- System of Measurement Metric
- Thread Size M24-3.00
- Screw Head Type Flat
- Drive Size 14 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07400.240.0100
- Zoro # G0303180
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Screw Length | 100 mm |
Drive Size | 14 mm |
Thread Length | 90 mm |
Head Height | 14 mm |
Min. Thread Length | 90 mm |
Head Diameter | 39 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 90 mm |
Head Dia. | 39 mm |
Length | 100 mm |
Dia./Thread Size | M24-3.00 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M24-3, Minimum Thread Length 90 mm, Fastener Length 100 mm, Head Height 14 mm, Head Diameter 39 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 60 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS 335 Piece Finished Nylon Lock Nut Assortment - #4 to 5/8" - Grade 2 - Steel - Zinc (TFP12AVU335)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 15 PK (77126)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG2)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.075.0800)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07400.240.0050)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.025.0043)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (LHS4X08010-010P1)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.056.0150)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 110 PK (B07000.050.0250)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51050.031.0250)
- Zoro Select Socket Head Cap Screws