Shop All Socket Head Cap Screws
Zoro Select
M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 5 PK
Mfr # M07000.220.0110
Zoro # G5728107
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 17 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07000.220.0110
- Zoro # G5728107
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M22-2.50 |
Screw Length | 110 mm |
Drive Size | 17 mm |
Vented Hole Size | Not Vented |
Head Height | 22 mm |
Thread Length | 70 mm |
Min. Thread Length | 70 mm |
Minimum Thread Length | 70 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 33 mm |
Head Dia. | 33 mm |
Dia./Thread Size | M22-2.50 |
Length | 110 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M22-2.5, Minimum Thread Length 70 mm, Fastener Length 110 mm, Head Height 22 mm, Head Diameter 33 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Rivet Medium Steel 1/8X1/4In (RMS1/8)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.050.0100)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.087.1200)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 25 PK (M04104.140.0090)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK (M07000.200.0090)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.200.0080)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK (M07000.200.0150)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07150.062.0300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.050.0040)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.060.0070)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (1012CSB)
- Zoro Select Socket Head Cap Screws