Shop All Set Screws
Zoro Select
M20-2.5X35 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M20035SSC
Zoro # G4821160
product price: $21.59
/pk 10, $2.16/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M20-2.50
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20035SSC
- Zoro # G4821160
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | M20-2.50 |
Overall Length | 35 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Metric |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Head Type | Socket |
Rockwell Hardness | C45 to 53 |
Description
M20-2.5X35 Metric Socket Set Screw Cup Point ISO 4029, DIN 916 Imported
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, Nylon, Plain, 5/8 in H, 10 PK (0537524CN)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Steel, 1/4" Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM2231100)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Black Zinc, 20 PK (34167)
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3689)
- ZORO SELECT M20-2.5X20 ISO4029 SOCKET SET CUPPT. BLK OX (M20020SSC)
- ZORO SELECT Set Screw, M5 x 0.80mm, 8mm L, PK100 (M51250.050.0008)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/2, PK100 (U07810.025.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3-1/2, PK10 (U01080.037.0350)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U51260.025.0050)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 60mm, PK10 (M07810.160.0060)
- ZORO SELECT Socket Set Screw, Flat, M6x1mmx5mm, PK100 (SS3S06005-100P1)
- Zoro Select Set Screws