Shop All Socket Head Cap Screws
Zoro Select
M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 5 PK
Mfr # M07160.200.0180
Zoro # G0303689
product price: $28.55
/pk 5, $5.71/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M20-2.50
- Screw Head Type Cylindrical
- Drive Size 17 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.200.0180
- Zoro # G0303689
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Screw Length | 180 mm |
Drive Size | 17 mm |
Head Height | 20 mm |
Thread Length | 75 mm |
Min. Thread Length | 75 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 75 mm |
Head Diameter | 30 mm |
Head Dia. | 30 mm |
Dia./Thread Size | M20-2.50 |
Length | 180 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M20-2.5, Minimum Thread Length 75 mm, Fastener Length 180 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 200-Pc Hex Washer Self Drilling Hdwr Kit-Screws, W5220 (W5220)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK (M38130.270.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.025.0037)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (TAC0808-100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.160.0180)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.037.0400)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 25 PK (FHS1002516-025P1)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07400.200.0100)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 950 PK (B07150.031.0100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07230.019.0200)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76042)
- Zoro Select Socket Head Cap Screws