Shop All Socket Head Cap Screws
Zoro Select
M20-2.50 Socket Head Cap Screw, Plain Steel, 30 mm Length, 10 PK
Mfr # M07080.200.0030
Zoro # G0305411
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M20-2.50
- Screw Head Type Low
- Drive Size 17 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07080.200.0030
- Zoro # G0305411
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Screw Length | 30 mm |
Drive Size | 17 mm |
Thread Length | 30 mm |
Head Height | 11 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 7984 |
Minimum Thread Length | 30 mm |
Head Diameter | 30 mm |
Head Dia. | 30 mm |
Dia./Thread Size | M20-2.50 |
Length | 30 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 11 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 316 Stainless Steel, Trim Head, 208 PK (55532)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24RMS50A)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc (A04202400STZYD)
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (MPB3325S)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55060.080.0016)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07150.100.0060)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 10 PK (1GU69)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.060.0025)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.020.0006)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 10 PK (M51060.120.0080)
- Zoro Select Socket Head Cap Screws