Shop All Socket Head Cap Screws
Zoro Select
M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK
Mfr # M07400.200.0070
Zoro # G9700555
product price: $15.45
/pk 10, $1.55/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M20-2.50
- Screw Head Type Flat
- Drive Size 12 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07400.200.0070
- Zoro # G9700555
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Screw Length | 70 mm |
Drive Size | 12 mm |
Vented Hole Size | Not Vented |
Thread Length | 70 mm |
Head Height | 10.16 mm |
Length | 70 mm |
Head Dia. | 40.32 mm |
Dia./Thread Size | M20-2.50 |
Min. Thread Length | 70 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 40.32 mm |
Minimum Thread Length | 70 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 70 mm, Fastener Length 70 mm, Head Height 10.16 mm, Head Diameter 40.32 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 4" L, Zinc Alloy Zinc Plated, 50 PK (3423000)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (77967)
- DEWALT Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK (DCS16250)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07400.200.0040)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07400.200.0060)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.100.0025)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.040.0030)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07151.120.0035)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (415858-100)
- Zoro Select Socket Head Cap Screws