Shop All Socket Head Cap Screws
Zoro Select
M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK
Mfr # M07000.200.0130
Zoro # G5324891
product price: $26.39
/pk 10, $2.64/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 17 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.200.0130
- Zoro # G5324891
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Screw Length | 130 mm |
Drive Size | 17 mm |
Vented Hole Size | Not Vented |
Head Height | 20 mm |
Thread Length | 75 mm |
Min. Thread Length | 75 mm |
Head Diameter | 30 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 75 mm |
Length | 130 mm |
Dia./Thread Size | M20-2.50 |
Head Dia. | 30 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 75 mm, Fastener Length 130 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK25 (U51260.050.0062)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40404)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54087)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151394)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK (M07000.200.0120)
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.220.0100)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.200.0080)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07080.200.0050)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 25 PK (M51050.080.0110)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3376S)
- Zoro Select Socket Head Cap Screws