Shop All Machine Screws
Zoro Select
M2-0.40 x 6 mm Phillips Truss Machine Screw, Plain A2 Stainless Steel, 10000 PK
Mfr # MJ26MPTA2
Zoro # G9720735
product price: $305.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material A2 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards JIS B 1111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MJ26MPTA2
- Zoro # G9720735
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 6 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | A2 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
M2-0.4X6 JISB 1111 Metric Phillips Truss Machine Screw Full Thread A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235818)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated (35305)
- L.H. DOTTIE Hex Nut, 1/4"-20, Stainless Steel, Not Graded, 100 PK (HNS14)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1, PK5 (U07852.075.0100)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P025)
- ZORO SELECT 1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Plain Steel, 200 PK (1488MPP188)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0150)
- ZORO SELECT M4-0.70 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0008)
- ZORO SELECT #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPFI-1000750-100P)
- ZORO SELECT #3-48 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0037)
- NEWPORT FASTENERS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (787944-PR-1000)
- Zoro Select Machine Screws