Shop All Machine Screws
Zoro Select
M2-0.40 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24660.020.0006
Zoro # G2636681
product price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24660.020.0006
- Zoro # G2636681
- UPC # 190735962480
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 6 mm |
Drive Size | #1 |
Head Height | 1.72 mm |
Head Dia. | 4 mm |
Screw Size | M2 |
Head Width | 4 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Pitch | 0.4 mm |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M2, Fastener Length 6 mm, Head Width 4 mm, Head Height 1.72 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIMBER 1m 10x3-1/2 in. Brnze Screw (BTX10312)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X2.0D)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36000.043.0001)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0010)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0010)
- ZORO SELECT M2-0.40 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0005)
- ZORO SELECT #10-24 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0050)
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0038)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0150)
- ZORO SELECT M6-1.00 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060700-010P1)
- Zoro Select Machine Screws