Shop All Machine Screws
Zoro Select
M2-0.40 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51300.020.0005
Zoro # G9903997
original price:
$4.16
19% off
new price: $3.35
/pk 100, $0.03/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #0
- Material 18-8 Stainless Steel
- Finish Plain
- Standards DIN 965H, DIN EN ISO 7046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51300.020.0005
- Zoro # G9903997
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 5 mm |
Drive Size | #0 |
Head Dia. | 3.8 mm |
Head Height | 1.2 mm |
Head Width | 3.8 mm |
Screw Size | M2 |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Overall Length | 5 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | DIN 965H, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Pitch | 0.4 mm |
Thread Type | Coarse |
Thread Fit | 6g |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2, Fastener Length 5 mm, Head Width 3.8 mm, Head Height 1.2 mm, Drive Size #0, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33901)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0022)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-B7MACH-UNF)
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1412)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0010)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0010)
- ZORO SELECT #6-32 x 1-3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0175)
- ZORO SELECT #6-32 x 7/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0043)
- ZORO SELECT #12-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0100)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400220)
- Zoro Select Machine Screws