Shop All Machine Screws
Zoro Select
M2-0.40 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51120.020.0016
Zoro # G3292441
product price: $2.59
/pk 100, $0.03/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
- Standards DIN 84A, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51120.020.0016
- Zoro # G3292441
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 16 mm |
Head Height | 1.4 mm |
Head Dia. | 3.8 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Head Width | 3.8 mm |
Screw Size | M2 |
Overall Length | 16 mm |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,500 psi |
Standards | DIN 84A, DIN EN ISO 1207 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Pitch | 0.4 mm |
Thread Fit | 6g |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M2, Fastener Length 16 mm, Head Width 3.8 mm, Head Height 1.4 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 5/8 in Hex Wd (204596BG)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04100.050.0150)
- L.H. DOTTIE Eye Bolt 1/4''-20, 4 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB7)
- ZORO SELECT Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H (WWGSK15-2)
- ZORO SELECT M3-0.50 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.030.0014)
- ZORO SELECT M5-0.80 x 80 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.050.0080)
- ZORO SELECT M4-0.70 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0012)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (MS24693-C2)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0016)
- ZORO SELECT #10-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000870-100P)
- MIDWEST FASTENER #10-24 x 1/2 in Machine Screw, Black Oxide Steel, 15 PK (32109)
- Zoro Select Machine Screws